Light Weight Handle Puller
E-Zee Light Weight Handle Puller
Package Quantity Info:
EA: 1 IP: 25 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pulls all size handles
- Forged steel with case - hardened pin
- 4" bracket width
Documents
Specifications
- Application:
- Faucets
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- E-Zee
- Height:
- 7 in
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Forged Steel
- Tool Type:
- Handle Puller
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb
- Width:
- 4-1/10 in