1-1/2 x 2-1/16 in. Cast Iron and Plastic Pipe Test Plug

You last purchased this on
 
Jones Stephens

Economy 1-1/2 x 2-1/16 in. Cast Iron and Plastic Pipe Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Economy 1-1/2 x 2-1/16 in. Cast Iron and Plastic Pipe Test Plug

  • Fast #
  • Part #JT31001
  • Item #7527
  • Manufacturer Part #T31001
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits cast iron and plastic pipe
  • Neoprene rubber gasket
  • Galvanized steel flanges
  • Requires Certification

Documents


Specifications

Application:
Cast Iron Pipe, Plastic Pipe
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Coating:
Galvanized
Collection:
Economy
Diameter:
2-1/16 in
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
2 in
MA Approved -:
No
Material:
Rubber
Material Type:
Neoprene
NSF Certified:
No
Product Type:
Test Plug
Size:
1-1/2 in
Tool Type:
Test Plug
Type:
Test
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb
Width:
2 in