3 x 3-3/8 in. Cast Iron and Plastic Pipe Test Plug
Economy 3 x 3-3/8 in. Cast Iron and Plastic Pipe Test Plug
Frequently Purchased Together
Product Details
- Fits cast iron and plastic pipe
- Neoprene rubber gasket
- Galvanized steel flanges
Documents
Specifications
- Application:
- Cast Iron Pipe, Plastic Pipe
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- Economy
- Diameter:
- 3-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Product Type:
- Test Plug
- Size:
- 3 in
- Tool Type:
- Test Plug
- Type:
- JT31003
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 3-1/4 in