DESCRIPTION

  • The set includes a stainless steel extension cover, brass countersunk plug, and 1/4"- 20 x 4" flat head machine screws

Jones Stephens Extension Wall Cover Set with 1-1/2 in. Plug

JC92150

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3 in
Fits Pipe Size
3 in
Gauge
24
Material
Brass, Stainless Steel
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday