Faucet Seat Repair Kit
Faucet Seat Repair Kit
Frequently Purchased Together
Product Details
- 4 sizes of cutters
- Hardened steel cutters smooth worn seats
- Reversible cone
- Carded
- Kit includes faucet washers and bibb screw
- Saves repair costs; stops faucet drips
Documents
Specifications
- Application:
- Repair
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Height:
- 1-1/2 in
- Length:
- 9 in
- MA Approved -:
- No
- Size:
- 1/2 in, 5/8 in, 3/4 in
- Tool Type:
- Repair Kit
- WaterSense Labeled:
- No
- Weight:
- 0.41 lb
- Width:
- 4 in