DESCRIPTION

  • 3” x 4” fits over 3” or inside 43” SCH 40 DWV pipe
  • Built-in stop

Jones Stephens Fitting Flush Cleanout

JC61034

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS