Fitting Flush Cleanout White
Fitting Flush Cleanout White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in stop
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Cover Color Finish:
- White
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Base Width:
- 2 in
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Flush-Fit
- Size:
- 3 in x 4 in
- WaterSense Labeled:
- No