DESCRIPTION

  • CSA certified for use with natural, manufactured, mixed, liquified petroleum and LP gas/air mixtures up to 2 psi
  • Chrome plated 3/4" forged brass ball
  • Forged brass body
  • Made in Italy
  • One piece body construction
  • Temperatures up to 175° F
  • Threaded ends comply with ANSI B2.1

Jones Stephens Flanged Gas Ball Valve

JB68375

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Forged Brass
Valve Size
3/8 in

Starting at
Call for Pricing
  • QUANTITY