This product requires certification to purchase.

Flat Soap Stone Holder

You last purchased this on
 
Jones Stephens

Flat Soap Stone Holder

  • Fast #
  • Part #JJ40061
  • Item #427506
  • Manufacturer Part #J40061
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Flat Soap Stone Holder

  • Fast #
  • Part #JJ40061
  • Item #427506
  • Manufacturer Part #J40061
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel spring tension with locknut
  • Requires Certification

Specifications

Height:
1/10 in
Length:
5-7/10 in
Material:
Aluminum, Stainless Steel
Weight:
0.05 lb
Width:
7/10 in