DESCRIPTION

Jones Stephens Garden Hose Cap

JN06001

Diameter:

SPECIFICATIONS

Diameter
3/4 in
Fitting Size 1
3/4 in
GSA Approved
No
Material
Plastic
Material Type
Nylon
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY