DESCRIPTION

Jones Stephens Garden Hose Washer

JG20057

Diameter:

SPECIFICATIONS

Color Finish
Black
Diameter
3/4 in
Fitting Size 1
3/4 in
Material
Plastic
Material Type
Vinyl

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS