DESCRIPTION

  • Non-asbestos material in resealable spools

Jones Stephens Graphite Packing

JT60006

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/4 in
Length
8 ft
Material
Graphite
Size
1/4 in