DESCRIPTION

  • Easy to assemble with snap in legs
  • Galvanized table
  • Rating approval at 2,000 lbs. static weight

Jones Stephens Heater Stand with Galvanized Snap-In Legs

JJ36200

Length:

SPECIFICATIONS

Height
17 in
Length
18 in
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS