Hot and Cold Tub/Shower Stem for Sterling® 031, 032 and 033
Hot and Cold Tub/Shower Stem for Sterling® 031, 032 and 033
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits tub and shower faucet models 031, 032 and 033
- For hot or cold side of the faucet
- Fits Sterling® tub and shower faucets
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
- Includes two different lengths - short 3-9/16" overall length and long 4-1/4" overall length
- Carded
- With plastic bottom assembly, plastic seat assembly, seat, spring, O-ring seals and handle screw
- Brass
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Sterling
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No