DESCRIPTION

  • 2-3/8" Flange OD
  • Chrome plated steel

Jones Stephens Sure Grip IPS Bell Escutcheon Polished Chrome

JE06375

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Sure Grip
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
3/8 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY