DESCRIPTION

  • 7-3/16" Flange OD
  • Chrome plated

Jones Stephens IPS Floor/Ceiling Plate

JF0400

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
4 in
Gauge
21
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS