DESCRIPTION

  • Expansion coupling
  • Maximum pressure: 200 psi

Jones Stephens IPS Plastic Expansion Coupling

JE09300

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Size
3 in x 3 in
Type
Straight