Frequently Purchased Together
Product Details
Product Details
- Brass valve and plastic cap
- 1/8" MPT connection
Specifications
- Brand Model Compatibility:
- G64 Series Gas Test Gauges
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- Height:
- 43/100 in
- Length:
- 1-9/100 in
- Material:
- Brass
- Product Type:
- Test Gauge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1/8 in
- Weight:
- 0.02 lb
- Width:
- 49/100 in