Frequently Purchased Together
Product Details
Product Details
- Pipe hook for 3/4" pipe size
- 6" length
- Plastic coated for durability and corrosion resistance
- Safely secures pipe to mounting surfaces
- Can be used with copper, PEX, CPVC, and other piping systems
- Self-nailing design enables quick and easy installation
Specifications
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Height:
- 3-7/10 in
- Length:
- 6 in
- Material:
- Steel
- Number of Hooks:
- 2
- Package Quantity:
- Pack of 50
- Product Type:
- Hook
- Width:
- 7 in