This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ44300
  • Item #1508947
  • Manufacturer Part #J44300
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ44300
  • Item #1508947
  • Manufacturer Part #J44300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Removes Schedule 40 plastic pipe from a hub
  • Easily remove broken PVC pipe in a hub without costly replacement
  • Cuts ABS or PVC DWV pipe below slab
  • Fits 1/2" variable speed power drill
  • Strong steel construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Stainless Steel
Height:
5-37/50 in
Length:
3-13/25 in
Material:
Steel
Size:
3 in
Weight:
0.75 lb
Width:
3-13/25 in