DESCRIPTION

  • Concrete and asphalt installations are not recommended for plastic parts
  • For use in non-vehicular applications
  • Solid green lid

Jones Stephens Jumbo Water Meter Box with Solid Lid

JM001

Length:

SPECIFICATIONS

Color Finish
Black, Green
Height
12 in
Length
12 in
Material
Plastic
Waterworks Application
Water
Width
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS