2 in. Flapper

You last purchased this on
 
Lavelle Industries

Korky® 2 in. Flapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

Korky® 2 in. Flapper

  • Fast #
  • Part #L54BP
  • Item #5597
  • Manufacturer Part #54BP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Assures a positive seal
  • Easy fingertip operation
  • No tank centering
  • Chemical resistant in areas with poor water quality
  • Korky 54BP
  • Eliminates lift wire misalignment
  • Individually carded in cartons
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
Korky®
Fire Suppression System Rated:
No
Height:
9/10 in
Length:
4-1/5 in
Material:
Rubber
Product Type:
Flapper
Size:
2 in
WaterSense Labeled:
No
Weight:
0.121 lb
Width:
7-1/5 in