Basements, Plumbing, Sinks, Toilets and Water Heaters Leak Detector
Leak Alert™ Basements, Plumbing, Sinks, Toilets and Water Heaters Leak Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floats and signals for up to 72 hours
- Fully automatic operation- no wiring required
- Loud alarm sounds with direct water contact
- Low battery indicator for optimum safety and performance
Documents
Specifications
- Application:
- Basements, Plumbing, Sinks, Toilet, Water Heaters
- Automatic Shut-Off:
- No
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Clean Bagged:
- No
- Collection:
- Leak Alert™
- Decibel Rating (dB):
- 95 dB
- Height:
- 2-1/2 in
- Length:
- 9-7/10 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 150 Deg F (-29 to 66 Deg C)
- Tool Type:
- Leak Detector
- Type:
- JL95400
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 4-1/10 in