This product requires certification to purchase.

Lift and Turn Bathroom Sink Drain without Overflow in Oil Rubbed Bronze

Jones Stephens

Lift and Turn Bathroom Sink Drain without Overflow in Oil Rubbed Bronze

  • Fast #
  • Part #JP3500RB
  • Item #3702985
  • Manufacturer Part #P3500RB
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Lift and Turn Bathroom Sink Drain without Overflow in Oil Rubbed Bronze

  • Fast #
  • Part #JP3500RB
  • Item #3702985
  • Manufacturer Part #P3500RB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For vessel sinks
  • Blister card packaging
  • Requires Certification

Documents

Dimensions & Measurements
Height
12-1/2 in
Length
4-3/4 in
Width
4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.18.2-2015
UPC
717510350067