DESCRIPTION

  • 2-hole faceplate
  • Clamshell packaging
  • Includes 1-3/8" drain with bushing, screw and 2 hole faceplate

Jones Stephens PlumBest® Lift and Turn Conversion Kit

JB5155

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
PlumBest®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-3/8 in
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS