Lift & Turn Drain in Brushed Nickel

You last purchased this on
 
Jones Stephens

Lift & Turn Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #JB5160BN
  • Item #3706137
  • Manufacturer Part #B5160BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One-hole faceplate
  • Lift and Turn provides a positive lock
  • Brushed Nickel finish
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Includes drain, bushing, faceplate, adapter bar and screws
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Application:
Commercial, Residential
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Opening:
1-3/8 in
Height:
5-8/25 in
IAPMO Listed -:
No
Length:
2-18/25 in
MA Approved -:
No
Material:
Zinc
Product Type:
Lift & Turn Kit
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.89 lb
Width:
3-3/20 in