Low Pattern Escutcheon in Polished Brass
Low Pattern Escutcheon in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low pattern
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3/8 in
- GSA Approved:
- No
- Height:
- 15-63/100 in
- IAPMO Listed -:
- No
- Length:
- 15-99/100 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Low Pattern
- Size:
- 3/8 in
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb
- Width:
- 12-89/100 in