DESCRIPTION

  • 2 1/2"-4" extension for a 3 1/2 drain/cleaning spud
  • Use on cast iron or PVC drain bodies when additional height is needed to offset inconsistent concrete pours

Jones Stephens Male x Female Cast iron Spud Extension

JD60979

Length:

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Male
End Connection 2
Female
Length
3-1/2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY