Mansfield® Brass Ballcock

Part #JT02075  |  Item #1590582  |  Manufacturer Part #T02075

$45.33 EACH

Material:

Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All brass
  • Compound lever
  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1002-2008

Adjustable: No

Automatic Shut-Off: No

CSA Certified: CSA B125.3-2012

Collection: Mansfield®

Fits Pipe Size: 1-1/16 in

Handle Type: Lever

Height: 1-9/10 in

Length: 3-4/5 in

MA Approved: No

Material: Brass

Product Type: Ballcock

UL Listed: No

WaterSense Labeled: No

Weight: 0.9

Width: 11-1/2 in