Non-adjustable Ballcock
Mansfield® Non-adjustable Ballcock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
- Genuine Mansfield Ballcock
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1002-2008
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.3-2012
- Collection:
- Mansfield®
- Height:
- 14-1/2 in
- Length:
- 3-1/10 in
- MA Approved -:
- No
- Product Type:
- Ballcock
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.45 lb
- Width:
- 3-3/5 in