DESCRIPTION

  • Comes with two 1/2" IPS plugs and close nipple orifice
  • Dimensions 14" long x 1 3/4" high x 2 1/4" wide
  • Ledge over burner holes prevents clogging
  • Tapped 1/2" IPS on both ends and one leg

Jones Stephens Natural Gas Leg Burner

JL75081

Length:

SPECIFICATIONS

Height
1-3/4 in
Length
14 in
Width
2-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS