DESCRIPTION

  • #18 twisted mason twine
  • Break strength is approximately 165 lbs

Jones Stephens Nylon Twine

JT60001

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
225 ft
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY