DESCRIPTION

Jones Stephens OD Compression Brass Union

JCLF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD Compression
End Connection 2
OD Compression
End Connections
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No