DESCRIPTION

Jones Stephens OD Compression Brass Tee

JC74036

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
OD Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Material
Brass
Size
3/8 in
Type
Straight