One Size Fits All Low Safety Cuff Work Cotton and Leather Gloves
One Size Fits All Low Safety Cuff Work Cotton and Leather Gloves
Package Quantity Info:
EA: 1 IP: 12 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% cotton back and liner
- Carded for display
- Split leather palm, thumb, fingers and knuckle
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Gray
- Disposable:
- No
- Fire Suppression System Rated:
- No
- Glove Size:
- One Size Fits All
- Glove Type:
- Safety
- Height:
- 20-1/2 in
- Length:
- 20-1/2 in
- MA Approved -:
- No
- Material:
- Leather
- Product Type:
- Gloves
- Reusable:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 36.5 lb
- Width:
- 12-1/10 in