One-Size Stainless Steel Basket Strainer

Part #JB03010  |  Item #77084  |  Manufacturer Part #143801

$1.95 EACH

Material:

Stainless Steel
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits most brands
  • Rolled edges, no sharp edges to cut or scrape the user
  • Stainless steel
  • Rubber bottom seal
  • Adjustable center post
  • Carded

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

CSA Certified: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Height: 1-81/100 in

Length: 5-14/25 in

MA Approved: No

Material: Stainless Steel

Tailpiece Included: No

Type: LIN102908

Weight: 0.13

Width: 3-87/100 in