Overflow Plate Screw in Brushed Stainless
Overflow Plate Screw in Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/4" x 2" screw
- Includes 2 screws
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Material:
- Zinc
- UPC:
- 717510805277