DESCRIPTION

Jones Stephens PEX Equal Tee

JC7601

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
PEX
End Connection 3
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Material
Brass
Size
1/2 in x 1/2 in x 1/2 in