• Cart

DESCRIPTION

Jones Stephens Pipe Sleeve

JS22

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Fits Pipe Size
1/2 in x 1 in
Length
200 ft
Thickness
6 mil

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS