Plastic Bolt Cap and Washer Pair
Plastic Bolt Cap and Washer Pair
Product Details
Product Details
- Priced per bag of 2 each
- CARTON QUANTITIES ONLY
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-1/2 in
- Length:
- 6-9/10 in
- Material:
- Plastic
- Product Type:
- Closet
- UPC:
- 717510021035
- Width:
- 9-1/2 in