Plastic Bucket Tray 2-1/2 in.

Part #JT60104  |  Item #2131802  |  Manufacturer Part #T60104

$5.25 EACH
(Pricing is for 2-1/2 in)

Depth:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 210 pieces packaged in reusable plastic case
  • Available with flat or beveled washers
  • Contains: 40-00, 40-0, 40-1/4, 30-1/4 large, 20-3/8, 20-3/8 medium, 10-3/8 large, 10-1/2 large

Specifications

Automatic Shut-Off: No

Brand Model Compatibility: T60101 Red Bucket

Clean Bagged: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 2-1/2 in

Height: 2-7/10 in

Length: 9-4/5 in

MA Approved: No

Material: Plastic

Number of Compartments: 4

Product Type: Bucket

Size: Small

Tool Storage Type: Tool Holder

WaterSense Labeled: No

Weight: 0.56

Width: 9-9/10 in