Plastic Air Vent with Adapter
Plumb Aire® Plastic Air Vent with Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be exposed to temperatures ranging from -40 + 150F
- No protective cover required when installed per code specifications
- Up to 160 fixture units
- Back pressure rated to 20 PSI
Documents
Specifications
- ASSE Standards:
- ASSE 1051
- ASTM:
- ASTM E-814
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Plumb Aire®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Air Vent
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 3-1/5 in