1/2 in. Forged Brass Sweat Quarter Turn Handle Gas Ball Valve
1/2 in. Forged Brass Sweat Quarter Turn Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged brass body
- Chrome plated brass ball
- Full port with waste design
- Working steam pressure: 150 psi
- 1/4 turn zinc plated steel handle
- 600 psi, WOG (water, oil, gas)
- Non-sticking Teflon seats
- Adjustable packing nut
- Teflon packing for safety against leakage
- Blowout-proof stem
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 2018
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 61-2018
- NSF Certified:
- No
- Pressure - High:
- 150
- Product Type:
- Gas Valve
- Recommended Valve Application:
- Gas, Oil, Water
- Size:
- 1/2 in
- Type:
- JB67214
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No
- Weight:
- 0.39 lb