PlumBest™ LTConnections™ 2-1/2 x 4-1/2 in. IPT Red Brass Pipe Nipple

Part #JN30007  |  Item #3931010  |  Manufacturer Part #N30007

$581.55 EACH
(Pricing is for 4-1/2 in)

Length:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Base Construction Material: Brass
  • End Connection(s): 2-1/2 in IPT
  • Nipple Length: 4-1/2 in (straight)
  • ASTM Specification: ASTM B-687

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Lead Law Compliance Level: Compliant Not Certified

Length: 4-1/2 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 2-1/2 in x 4-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 1.8