PlumBest™ LTConnections™ 2 x 6 in. IPT Red Brass Pipe Nipple

Part #JN29010  |  Item #3930741  |  Manufacturer Part #N29010

$290.24 EACH
(Pricing is for 2-1/5 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Height: 6 in

Lead Law Compliance Level: Compliant Not Certified

Length: 2-1/5 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 2 in x 6 in

UL Listed: No

WaterSense Labeled: No

Weight: 1

Width: 2-1/10 in