3/8 - 7/8 x 2-9/10 in. Stainless Steel Hose Clamp

You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 3/8 - 7/8 x 2-9/10 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 3/8 - 7/8 x 2-9/10 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG10006
  • Item #3706369
  • Manufacturer Part #G10006
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Trade Size 6, Part stainless steel
  • Made in USA
  • 1/2" band
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Collection:
PlumBest™ LTConnections™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
No
Fits Pipe Size:
3/8 in - 7/8 in
Height:
2-9/10 in
IAPMO Listed -:
No
Length:
2-7/10 in
MA Approved -:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Full Size Clamp
Size:
3/8 in - 7/8 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb
Width:
2-9/10 in