3/4 x 1/2 x 60 in. FIPS Gas Connector with Ball Valve
3/4 x 1/2 x 60 in. FIPS Gas Connector with Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable corrugated 304 stainless steel
- 100% leak tested to ensure safety and quality
- 93,200BTU (27,314)W
- CSA listed to ANSI Z21.25-2015/CSA6.10-2015
- Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, maximum fitting tightening torque 520 / 58.75
- Fittings are plated with a corrosion resistant coating
- Quality flared end fittings to create a metal to metal seal in critical applications
Documents
Specifications
- ANSI:
- ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- Automatic Shut-Off:
- No
- BTU:
- 93200
- CSA Certified:
- CSA 6.10, CSA 6.27
- Coating:
- Uncoated
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Flared
- Height:
- 1-3/4 in
- Length:
- 60 in
- MA Approved -:
- No
- MBH:
- 93.2
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- With Ball Valve
- Size:
- 5/8 in x 1/2 in x 60 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.75 lb
- Width:
- 47/50 in