Plumbite® 1 in. Push On Ball Valve

Part #JC77462LF  |  Item #7927435  |  Manufacturer Part #C77462LF

$49.45 EACH
(Pricing is for 1 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • Ideal for piping systems service and repair, no soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM o-ring with max. temperature of 180°F and max. pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO. Lead Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016

ASSE Standards: ASSE 1061

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: Plumbite®

Color Finish: Rough Brass

EPA Compliant: No

ETL Listed: No

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connections: Push-to-Connect

FM Approved: No

GSA Approved: No

Handle Material: Chrome Plated Steel

Height: 4-1/10 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12-4/5 in

MA Approved: Yes

Material: Brass

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 14-2010a

Product Type: Push On

Recommended Valve Application: [Pipelines, Potable Water]

Size: 1 in

UL Listed: No

Valve Body Material: Brass

Valve Operator: Lever Handle

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Type: Ball Valve

WaterSense Labeled: No

Weight: 1.175

Width: 6-9/10 in