24 x 3/4 in. Water Heater Connector

You last purchased this on
 
Jones Stephens

Plumbite® 24 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Plumbite® 24 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #JS04352
  • Item #3705176
  • Manufacturer Part #S04352
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Prevents crimping and kinking
  • Includes rubber washers for a tight seal
  • Durable braided stainless steel construction
  • Complies with NSF, ANSI, ASME & CSA specifications
  • Lead free
  • UPC listed
  • For residential or commercial use
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.6-17, CSA 372-2022
Collection:
Plumbite®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS x FIPS
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
1-1/10 in
IAPMO Listed -:
Yes
Length:
24 in
MA Approved -:
No
Material:
Stainless Steel
NSF:
NSF 14-2010a
NSF Certified:
No
Product Type:
Braided
Rigid:
No
Size:
3/4 in
Type:
Braided
UL Listed:
No
Water Supply Connector Type:
Water Heater
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
1-1/10 in