3/4 PVC x 3/4 in. Push On Transition Coupling

You last purchased this on
 
Jones Stephens

Plumbite® 3/4 PVC x 3/4 in. Push On Transition Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Plumbite® 3/4 PVC x 3/4 in. Push On Transition Coupling

  • Fast #
  • Part #JC77412LF
  • Item #7793037
  • Manufacturer Part #C77412LF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • 25 year warranty
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, ASSE 1061, UPC, cUPC by IAPMO
  • Lead Free
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
ASSE Standards:
ASSE 1061-2020
Application:
Potable Water
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Plumbite®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Energy Star Compliant:
No
FM Approved:
No
Fits Pipe Size:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
GSA Approved:
No
Height:
4-66/125 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-583/1000 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372-2022
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Product Type:
Transition
Size:
3/4 in
Temperature Range:
Up to 180 Deg F
Type:
Transition
UL Listed:
No
Valve Operator:
Lever Handle
WaterSense Labeled:
No
Weight:
0.263 lb
Width:
6-811/1000 in